Shop All Bathroom Sinks
Alfi Brand
40" Solid Concrete Gray Matte Trough Sink for the Bathroom
Mfr # ABCO40TR
Zoro # G405967141
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray Matte
- Weight 54.85
- Thickness 0.75
- Drain Opening 1.75
Product Information
- Brand Alfi Brand
- MFR # ABCO40TR
- Zoro # G405967141
- UPC # 850025279468
- Country of Origin China
- Category Bathroom Sinks
Details
Item | Bathroom Sink |
Color | Gray Matte |
Weight | 54.85 |
Thickness | 0.75 |
Drain Opening | 1.75 |
Description
Large 40" trough design is perfect for transforming your bathroom into a luxurious modern oasis.
This sink does not have any holes for a faucet, so you would install a tall faucet on the countertop or use a wall mounted faucet behind the sink.
Sleek modern design matches most décor styles.
Pair your new sink with one of our ALFI brand Solid Concrete Bathroom Accessory Sets!
Expertly crafted solid concrete construction with super smooth matte finish for long-lasting durability.
Standard sized center drain hole of 1 3/4".
Does not have an overflow hole, so be sure to purchase a drain that is for sinks without an overflow like the ALFI brand ABCO7055 which has a matching concrete cap.
This sink is most commonly installed as an above mount, which sits completely on top of the counter top. However, it can also be installed under mount.
This sink does not have any holes for a faucet, so you would install a tall faucet on the countertop or use a wall mounted faucet behind the sink.
Sleek modern design matches most décor styles.
Pair your new sink with one of our ALFI brand Solid Concrete Bathroom Accessory Sets!
Expertly crafted solid concrete construction with super smooth matte finish for long-lasting durability.
Standard sized center drain hole of 1 3/4".
Does not have an overflow hole, so be sure to purchase a drain that is for sinks without an overflow like the ALFI brand ABCO7055 which has a matching concrete cap.
This sink is most commonly installed as an above mount, which sits completely on top of the counter top. However, it can also be installed under mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3112)
- ZORO SELECT Male Elbow, 1/4 in Tube Size, Brass, Silver (22FR85)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Kitchen Sink Basket Strainer (K111BPB)
- 3M Quick Connect Filter, 1.5 gpm, 0.5 Micron, 4" O.D., 16 1/2 in H (5615109)
- ALFI BRAND ALFI brand AB111 24" White D-Bowl Porcelain Wall Mount Bath Sink (AB111)
- ALFI BRAND ALFI brand ABC803 White 25" Rectangular Drop In Ceramic Sink with Faucet Hole (ABC803)
- ALFI BRAND ALFI brand ABC902-BM Black Matte 24" Modern Rectangular Above Mount Ceramic Sink (ABC902-BM)
- ALFI BRAND ALFI brand ABC801 White 17" Square Drop In Ceramic Sink with Faucet Hole (ABC801)
- ALFI BRAND ALFI brand ABC116 White 20" Small Rectangular Wall Mounted Ceramic Sink with Faucet Hole (ABC116)
- ALFI BRAND 23 inch Solid Concrete Wavy Oval Above Mount Vessel Sink (ABCO23O)
- MSI White Oval Porcelain 15" X 12" Undermount Bathroom Vanity Vessel Sink (ZOR-SIN-PT-0001)
- Alfi Brand Bathroom Sinks