Shop All Kitchen Sinks
Alfi Brand
24" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink
Mfr # ABF2418-W
Zoro # G7819825
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # ABF2418-W
- Zoro # G7819825
- UPC # 811413029393
- Country of Origin China
- Category Kitchen Sinks
Description
Made of solid high quality 304 grade stainless steel, this mat is built tough and made to last the test of time.
Make sure to measure your sink in advance & verify that this mat will comfortably fit over the front and back edges of your sink. Compatible with all sinks with a front to back measurement of ~18".
This mat can also simply be utilized on counter top space rather than over the sink.
Exact dimensions: 17 1/3 x 12 1/4 x 1/3
This mat rolls up, similar to a sushi roller, making it easy to store whenever you need more space.
The edges of the mat are coated with durable black plastic, ensuring that your sink mat stays put on any surface.
Make sure to measure your sink in advance & verify that this mat will comfortably fit over the front and back edges of your sink. Compatible with all sinks with a front to back measurement of ~18".
This mat can also simply be utilized on counter top space rather than over the sink.
Exact dimensions: 17 1/3 x 12 1/4 x 1/3
This mat rolls up, similar to a sushi roller, making it easy to store whenever you need more space.
The edges of the mat are coated with durable black plastic, ensuring that your sink mat stays put on any surface.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP DIV BRASSCRAFT Mp Scr Feed Tube Cutter (745114)
- JONES STEPHENS Utlty Grd/Lght Dty Plstc Seat, Wht, Elongt, With Cover, Elongated (U100600)
- ASAHI Replacement Screen, 1" Size (3186010)
- GF PIPING SYSTEMS 3/4" Spigot PVC Y Check Valve (192304007)
- ALFI BRAND Titanium 34" Drop-In Dbl Bowl Granite Composite Kitchen Sink (AB3420DI-T)
- ALFI BRAND White 36" Smooth Apron Sgl Bowl Fireclay Farm Sink (AB536-W)
- ALFI BRAND 36" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF3618-W)
- ALFI BRAND 36" White Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink (AB3618HS-W)
- ALFI BRAND Black 34" Dbl Bowl Drop In Granite Composite Kitchen Sink (AB3319DI-BLA)
- ALFI BRAND Black Matte Smooth Apron 36" x 18" Single Bowl Fireclay Farm Sink (ABF3618-BM)
- KIBI K2-SF24, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF24)
- Alfi Brand Kitchen Sinks