Shop All Kitchen Sinks
Alfi Brand
24" White Smooth Thick Wall Fireclay Sgl Bowl Farm Sink
Mfr # AB2418SB-W
Zoro # G7819579
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB2418SB-W
- Zoro # G7819579
- UPC # 811413023032
- Country of Origin Italy
- Category Kitchen Sinks
Description
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilie
Designed in Italy, Made in Italy
Exterior Dimensions : 23 5/8" x 18" x 10"
Inner Bowl Size : 21 1/4" x 15 3/8" x 8 1/2"
Standard 3 1/2" center drain. compatible with garbage disposal
Capable of being installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Bottom Width : 23 1/8" Top Width : 23 5/8" . This sink tapers from top to bottom by 1/2"
Possesses Extra-Thick Fireclay walls of 1 3/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
Designed in Italy, Made in Italy
Exterior Dimensions : 23 5/8" x 18" x 10"
Inner Bowl Size : 21 1/4" x 15 3/8" x 8 1/2"
Standard 3 1/2" center drain. compatible with garbage disposal
Capable of being installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Bottom Width : 23 1/8" Top Width : 23 5/8" . This sink tapers from top to bottom by 1/2"
Possesses Extra-Thick Fireclay walls of 1 3/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Handle Pulldown Kitchen Faucet (5923EWC)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-38)
- KOHLER Honesty Valve Trim-Lever (TS99761-4-2MB)
- APOLLO VALVES Sediment Faucet (31-701-04)
- ALFI BRAND 36" White Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink (AB3618HS-W)
- ALFI BRAND ALFI brand AB2317 23" White Fireclay Undermount Kitchen Sink (AB2317)
- ALFI BRAND Black 34" Dbl Bowl Drop In Granite Composite Kitchen Sink (AB3319DI-BLA)
- ALFI BRAND 36" Black Matte Reversible Smooth / Fluted Single Bowl Fireclay Farm Sink (AB3618HS-BM)
- ALFI BRAND White Smooth Apron 33" x 18" Double Bowl Fireclay Farm Sink (ABF3318D-W)
- ALFI BRAND ALFI brand AB3321 33" Dbl Bowl Bamboo Kitchen Farm Sink (AB3321)
- ALFI BRAND Titanium 34" Drop-In Dbl Bowl Granite Composite Kitchen Sink (AB3420DI-T)
- Alfi Brand Kitchen Sinks