Shop All Kitchen Sinks
Alfi Brand
24" White Sgl Bowl Fireclay Undermount Kitchen Sink
Mfr # AB503UM-W
Zoro # G7814024
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB503UM-W
- Zoro # G7814024
- UPC # 811413026453
- Country of Origin Israel
- Category Kitchen Sinks
Description
This sink tapers from top to bottom by approx. 3/4".
Please note that our undermount fireclay sinks are fully glazed on all sides. This is because they are made using the same exact cast and process as our fireclay farm sinks but offered at a lower cost. You should have no issues under mounting these sinks as this is what they were designed for. They install just like a farm sink would, only without the exposed front apron.
Thickness: 3/4".
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.
Inner Dimensions: 21 3/4" x 13 3/4" x 7"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
See ALFI brand sink AB503 for identical sink that also includes a smooth apron front for exposed apron installation.
3 1/2" Rear Center drain. This fireclay sink is compatible for use with a garbage disposal.
Certified by Uniform Plumbing Code (cUPC)
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Please note that our undermount fireclay sinks are fully glazed on all sides. This is because they are made using the same exact cast and process as our fireclay farm sinks but offered at a lower cost. You should have no issues under mounting these sinks as this is what they were designed for. They install just like a farm sink would, only without the exposed front apron.
Thickness: 3/4".
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.
Inner Dimensions: 21 3/4" x 13 3/4" x 7"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
See ALFI brand sink AB503 for identical sink that also includes a smooth apron front for exposed apron installation.
3 1/2" Rear Center drain. This fireclay sink is compatible for use with a garbage disposal.
Certified by Uniform Plumbing Code (cUPC)
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator, 2.2 Gpm, M24 X 1 Male (76963-CP)
- ZORO SELECT 1/4" FNPT PVC Ball Valve 3-Way (6900190)
- PLASTIC TRENDS TEE PVC SEWER&DR 4""HXHXH (P104)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P988)
- ALFI BRAND Biscuit 24" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB2420UM-B)
- ALFI BRAND White 23" Smooth Apron Fireclay Sgl Bowl Farmhouse Kitchen Sink (AB503-W)
- ALFI BRAND 30" White Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-W)
- ALFI BRAND Black 34" Dbl Bowl Drop In Granite Composite Kitchen Sink (AB3319DI-BLA)
- ALFI BRAND White Smooth Apron 33" x 18" Double Bowl Fireclay Farm Sink (ABF3318D-W)
- ALFI BRAND 24" White Undermount / Drop In Fireclay Kitchen Sink (AB2418UD-W)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 4 Hole, Buffed Satin Finish (WNSF83604)
- Alfi Brand Kitchen Sinks