Shop All Shower Drains
Alfi Brand
24" Long Modern SS Linear Shower Drain w/o Cover
Mfr # ABLD24A
Zoro # G8282674
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Rectangular
- Material 18 Gauge Premium Grade Stainless Steel
- Width 3"
- Length 24"
- Finish Stainless Steel
Product Information
- Brand Alfi Brand
- MFR # ABLD24A
- Zoro # G8282674
- UPC # 811413025531
- Country of Origin China
- Category Shower Drains
Dimensions
Width | 3" |
Length | 24" |
Height | 3 1/8" |
Size | 2" |
Details
Shape - Drains | Rectangular |
Material | 18 Gauge Premium Grade Stainless Steel |
Finish | Stainless Steel |
Weight | 3.6 lb |
Description
After the white fireclay sink is glazed and out of the kiln, an additional pure platinum particle glaze & hammered texture are applied to coat the front apron. The sink then goes back into the kiln to maximize the durability of the finish, completing this unique metallic look. Reversible: One side has a metallic Hammered Platinum Finish, the other has a traditional fluted design. Also available in titanium, gold, and copper as models ABTI3020SB, ABHG3020SB, ABHC3020SB. This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. Designed in Italy. Made in Italy 2" Center drain. Drain not included. Recommended Model: ABST35 This sink tapers from top to bottom by 1/8''. Due to the organic nature of the fireclay material, dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. This fireclay sink is compatible for use with a garbage disposal. The drain size is standard 2" and the sink is durable enough to use with a disposer. Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Brass Cartridge Nut Only (C7281)
- ALFI BRAND 8 x 36 Polished SS Vertical Triple Shelf Bath Shower Niche (ABN0836-PSS)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1 in Pipe Size (410010)
- ACORN CONTROLS Spray Nozzle, Female, Washfountains (2998-017-000)
- ALFI BRAND 24" Black Matte Stainless Steel Linear Shower Drain with Solid Cover (ABLD24B-BM)
- ALFI BRAND 5"x5" Black Matte Square, SS, Shower Drain with Groove Holes (ABSD55C-BM)
- ALFI BRAND 5" x 5" Modern Square SS Shower Drain W/ Groove Holes (ABSD55C-BSS)
- ALFI BRAND ALFI brand ABDB55 PVC Shower Drain Base W/ Rubber Fitting (ABDB55)
- ALFI BRAND 32" Modern SS Linear Shower Drain W/ Groove Lines (ABLD32D)
- ALFI BRAND 24" Long Modern SS Linear Shower Drain W/ Groove Holes (ABLD24C-BSS)
- ZORO SELECT Shower Drain, Compression, PVC, White Grid (133-101)
- Alfi Brand Shower Drains