Shop All Shower Heads
Alfi Brand
20" Round Brushed Solid SS Ultra Thin Rain Shower Head
Mfr # RAIN20R-BSS
Zoro # G7813050
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # RAIN20R-BSS
- Zoro # G7813050
- UPC # 811413021885
- Country of Origin China
- Category Shower Heads
Description
The entire shower head body is made of solid stainless steel!
Polished Stainless Steel finish is just like Chrome and features a mirrored look.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Modern Stylish Design. Polished or Brushed Stainless Steel finish, made to match or stand out from your other bathroom fixtures.
Features a swivel adapter which allows you to angle the shower head during use.
Warranty: 1 year warranty against manufacturing defects.
Due to the size of this unit, we recommend ceiling installation only.
Does not include female / female adapter, Includes flexible water supply line, water supply connects in the center. No need to purchase shower arm separately.
Comes with arms that support it to the ceiling from each corner.
Polished Stainless Steel finish is just like Chrome and features a mirrored look.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Modern Stylish Design. Polished or Brushed Stainless Steel finish, made to match or stand out from your other bathroom fixtures.
Features a swivel adapter which allows you to angle the shower head during use.
Warranty: 1 year warranty against manufacturing defects.
Due to the size of this unit, we recommend ceiling installation only.
Does not include female / female adapter, Includes flexible water supply line, water supply connects in the center. No need to purchase shower arm separately.
Comes with arms that support it to the ceiling from each corner.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/4" x 3/4", Schedule 80, 300 psi Max Pressure (RN125-075)
- AMERICAN BUILT PRO Ball Valve 2 in. Slip x Slip PVC Schedule 40 (BVP200)
- LEGEND VALVE 3/4 T4351 NO LEAD COMP X COMP (313-154NL)
- KERICK Float Valve and Float with Fixed Arm (M052)
- ALFI BRAND Polished SS 16" Square Ultra Thin Rain Shower Head (RAIN16S-PSS)
- ALFI BRAND Polished SS 12" Round Ultra Thin Rain Shower Head (RAIN12R-PSS)
- ALFI BRAND 12" Oval Brushed Solid SS Ultra Thin Rain Shower Head (RAIN128-BSS)
- ALFI BRAND Brushed Nickel Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-BN)
- ALFI BRAND 12" Oval Polished Solid SS Ultra Thin Rain Shower Head (RAIN128-PSS)
- ALFI BRAND Polished SS 12" Square Ultra Thin Rain Shower Head (RAIN12S-PSS)
- KOHLER Awaken 2-In-1 Combo 2.5 GPM Oil-Rubbed Bronze (23218-2BZ)
- Alfi Brand Bathtub Faucets & Accessories