Shop All Countersinks
Alfa Tools
High-Speed Steel Countersink For Rota-Cutter 3/4" Weldon Shank, 1"
Mfr # RC76001
Zoro # G6427216
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 in.
- Overall Length 1-3/4 in.
Product Information
- Brand Alfa Tools
- MFR # RC76001
- Zoro # G6427216
- UPC # 721511871001
- Country of Origin Japan
- Category Countersinks
Dimensions
Shank Dia. | 1 in. |
Overall Length | 1-3/4 in. |
Details
Item | Drill Bits |
Description
For Countersinking, Chamfering And Deburring Work Using The Magnetic Base Boring Machine.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Round File, 8 In, Second, Machinists (1NFT3)
- POWERBUILT 1/4" Drive Pro Ratchet with Contour Handle (649968)
- BONDHUS 11-Pc Balldriver Screwdrivers Proguard Finish Long Length 5/64-3/8" (10737)
- QEP SQR NOTCH TROWEL 11""L (49919)
- M.A. FORD Countersink, 1/2 dia., 1/4" Shank, 90 (61050003)
- KEO 3/4 60 deg ZErO Flute CO Deburring Tool (53504)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 83-AG HSS 82 Degree 6 Flute Counter Sink (67790)
- KEO Countersink, 6 FL, 82 Deg, 2 In, Cobalt (55535)
- KEO 7/8 x 82 deg HSS 6FLT Countersink (55030)
- DRILL AMERICA 7/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-90)
- LINK #12 Cobalt Se .220 X 1/2 Drill 7/16 X 2 Body 1/4 X 5/8 Shank (55-CO-193)
- Alfa Tools Countersinks, Center Drills & Spotting Drills