Shop All Straight Flute Taps
Alfa Tools
20 Mm High Carbon Steel Hand Taps (3-Pack)
Mfr # CSMTS70839
Zoro # G6468762
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 20 mm
- Shank Dia. 2.5 mm
Product Information
- Brand Alfa Tools
- MFR # CSMTS70839
- Zoro # G6468762
- UPC # 721511181186
- Country of Origin Japan
- Category Straight Flute Taps
Dimensions
Overall Length | 20 mm |
Shank Dia. | 2.5 mm |
Details
Description
20 Mm High Carbon Steel Hand Taps (3-Pack)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 5/16 " L.115 mm (40482020)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (530315)
- CLEVELAND Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (C57151)
- YMW TAPS Hand Tap, HSS, BR, D6 M11X1.5 1.5P (TS011O6NEBA)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 1.5mm (97324)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M14x05 Thread, HSS, Bright, Right Hand Cutti (DWTSMT14X.5)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-129)
- YMW TAPS Hand Tap, HSS, TIN, D5 M8 x 1 (TS8.0M5NEB5-TIN)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M36x3 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB36X3)
- DRILL AMERICA 1/2"-14 NPS HSS 4 Flute Straight Pipe Tap (DWT64119)
- Alfa Tools Straight Flute Taps