Shop All Wire Wheel Brushes
Alfa Tools
10" X .79" Crimped Wire Wheel
Mfr # WB67154
Zoro # G6281293
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal
- Overall Length 10 in.
Product Information
- Brand Alfa Tools
- MFR # WB67154
- Zoro # G6281293
- UPC # 721511118953
- Country of Origin Spain
- Category Wire Wheel Brushes
Dimensions
Overall Length | 10 in. |
Details
Application | Metal |
Item - Disc Brushes | Oscillating Tool Accessories |
Description
Crimped Wide Face Wire Wheel Brushes Feature Dense, High Quality, Tempered Crimped Wire Construction. General Purpose Brush For Bench Or Pedestal Grinders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Key File Set, Wooden Handles - 6 Pieces, Second Cut (17012)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 60G (42324)
- DEWALT 5" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4544)
- NORTON ABRASIVES Qk Chang Dsc Backup Pad, 4D, TR (66261047581)
- OSBORN Knot Wire Wheel Brush, 8", 0002612900 (0002612900)
- WEILER WIRE WHEEL 5"" FINE NARRO (36064)
- WEILER 3" Dia Crimped Wire Wheel, .0118" Fill, 1/2"-3/8" Arbor Hole (16963)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" (93836)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002214000)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443001)
- CONTINENTAL ABRASIVES 4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-045751)
- Alfa Tools Wire Wheel Brushes