Shop All Straight Flute Drill Bits
Alfa Tools
1-1/4" X 3/4" High-Speed Steel 90° 3 Flute Countersink
Mfr # C3F50539B
Zoro # G6489997
$53.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/4 in.
- Overall Length 1-1/4 in.
Product Information
- Brand Alfa Tools
- MFR # C3F50539B
- Zoro # G6489997
- UPC # 721511390731
- Country of Origin Multiple
- Category Straight Flute Drill Bits
Dimensions
Shank Dia. | 3/4 in. |
Overall Length | 1-1/4 in. |
Details
Description
Large Positive Rake And Single Flute Provide A Smooth Surface Finish On Many Different Materials. Suitable For General Purpose Countersinking Applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- REED 7/8IN DRILL-DRILLING MACHINE (D875)
- SLUGGER BY FEIN Annular Cutter, HSS, 13/16 dia., 3D (63134206003)
- WARWOOD TOOL 8 lb Double Face Sledge, 32 Hickory Safety Grip Handle (13462)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- OSG Jobber Drill Bit, 3/16 in., Carbide (200-1875)
- OSG Jobber Drill Bit, F, Carbide (200-2570)
- OSG #55 Carbide 140 Deg. Jobber Length Drill Bit (200-0520)
- OSG Jobber Drill Bit, #36, Carbide (200-1065)
- DRILL AMERICA 1/8" Carbide Tipped Die Drill Bit (D/ADIE1/8)
- ZORO SELECT Straight Flute Drill, Size 1/4, TiAlN (470-102500B)
- Alfa Tools Drill Bits