Shop All Pump Parts
Alfa Laval
Service Kit Unique EPDM 2.5-3
Mfr # 9611921769
Zoro # G410107785
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Size 2.5"- 3"
- For Use With Stem/Seat Valves
Product Information
- Brand Alfa Laval
- MFR # 9611921769
- Zoro # G410107785
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 2.5"- 3" |
Details
Material | EPDM |
For Use With | Stem/Seat Valves |
Description
Service Kit Unique EPDM 2.5-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, Brass, Bypass (PA 401)
- IFM Flow Meter, Magnetic, 26.4 GPM (SM8001)
- DAYTON 4/10 HP 2" Auto Submersible Sewage Pump 115V Tether (3BB87)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012PO)
- ALFA LAVAL Seat Seal Sil Car (SC) DG Seal C216 Series Tri-Clover & Ampco (SP216G-80-1-1-SC)
- ALFA LAVAL Seal Seat Sil Car (Sc) Dg Seal C114 Tri-Clover & Ampco (SP114G-80-1-1-SC)
- ALFA LAVAL Casing Gasket Epdm Lkh10 (9611992137)
- ALFA LAVAL Stub Shaft Universal AC Series w Set Screws (CS216E56T-06-316L)
- ALFA LAVAL Collar D Seal C216 Series Tri-Clover & Ampco (SP216D-23P-S)
- ALFA LAVAL AC Series Cup Seal (114D-80-3P)
- DIVERSIFIED Pump Duplexor (ARA-120-ACA)
- Alfa Laval Pump Parts