Shop All Valve Parts
Alfa Laval
Service Kit Epdm 1.5" Lkb
Mfr # 9611923029
Zoro # G7759948
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 1.5"
- Body Material EPDM
Product Information
- Brand Alfa Laval
- MFR # 9611923029
- Zoro # G7759948
- Country of Origin Denmark
- Category Valve Parts
Dimensions
Size | 1.5" |
Details
Item | Valve Service Kit |
Application | Valves |
Body Material | EPDM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723040)
- THRIFCO PLUMBING 3/8 Black Plug (9118091)
- ZORO SELECT Frost Proof Sillcock, Max Pressure 125psi (80222)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-L9E35-369ABCP)
- ALFA LAVAL Seal Ring EPDM 1.5" LKB (9611414090)
- ALFA LAVAL Disc 1.5" 316L SS LKB51 (9611411691)
- ALFA LAVAL Service Kit 7000 Stop/Shut-Off 3" Epdm (9611926505)
- ALFA LAVAL Seal Ring HNBR 1" LKB (9611414134)
- ALFA LAVAL Seal Ring Silicone 2.5" LKB (9611411900)
- ALFA LAVAL Service Kit 4" Epdm Lkb (9611923033)
- ZURN Double Check Valve Assembly Lead Free 1" (1-950XLT2)
- Alfa Laval Valves