Shop All Valve Parts
Alfa Laval
Service Kit 4" Epdm Lkb
Mfr # 9611923033
Zoro # G7760158
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 4"
- Body Material EPDM
Product Information
- Brand Alfa Laval
- MFR # 9611923033
- Zoro # G7760158
- Country of Origin Denmark
- Category Valve Parts
Dimensions
Size | 4" |
Details
Item | Valve Service Kit |
Application | Valves |
Body Material | EPDM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC17)
- LEGEND VALVE 1-1/4" 90 SS304 ELBOW (404-006)
- IPS Ctr Wash Mach Out Box (87204)
- ZORO SELECT 1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (461-040)
- ALFA LAVAL Seal Ring EPDM 3" LKB (9611414060)
- ALFA LAVAL Service Kit 2" Changeover/Divert Epdm U7000 (9611926581)
- ALFA LAVAL Stem/Plug Low Profile 1.5" Buna 300 Series (19LP-571-1.5-U-316L)
- ALFA LAVAL Actuator Adapter Air Coupler 1/4" Plug X 1/8" Mnpt 303Ss (25-361-210-06-S)
- ALFA LAVAL Service Kit Actuator U7000 (9611926500)
- ALFA LAVAL Valve Disc Check 2" Clamp Ends Epdm 316L Ss (LKC-2-GC-2-POL-T316)
- SPRINGER PARTS Definox 7006501 Replacement Part (7006501SP)
- Alfa Laval Valves