Shop All Valve Parts
Alfa Laval
Service Kit 2.5" Buna 361/371
Mfr # 9613990082
Zoro # G6471982
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 2.5"
- Body Material Buna
Product Information
- Brand Alfa Laval
- MFR # 9613990082
- Zoro # G6471982
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 2.5" |
Details
Item | Valve Service Kit |
Application | Valves |
Body Material | Buna |
Description
Service Kit 2.5" Buna 361/371
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Iced White 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0016)
- ZORO SELECT 1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BND19)
- KOHLER Flapper Assembly Kit, Replacement (GP85160)
- KOHLER Assembly, Handle (1273855-BN)
- ALFA LAVAL Seat TR Snap-on 2" PTFE (20-514C-2)
- ALFA LAVAL Service Kit 2.5" Stop Tr, Epdm U7000 (9611926563)
- ALFA LAVAL O-Ring Buna Actuator (10CPLO-3-73-1A-U)
- ALFA LAVAL Seal Ring EPDM 4" LKB (9611414120)
- ALFA LAVAL Ball For Check Valve 2.5" Viton (45BY-2.5-02-SFY)
- ALFA LAVAL Seal Ring Silicone 1.5" LKB (9611411740)
- ASCO Valve Rebuild Kit, For 3UL67 (302045)
- Alfa Laval Valves