Shop All Valve Parts
Alfa Laval
Seat TR Snap-on 2.5" PTFE
Mfr # 20-514C-2.5
Zoro # G6470862
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5"
- Application Valves
- Body Material PTFE
Product Information
- Brand Alfa Laval
- MFR # 20-514C-2.5
- Zoro # G6470862
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 2.5" |
Details
Item | Valve Stem Seat |
Application | Valves |
Body Material | PTFE |
Description
Seat TR Snap-on 2.5" PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Pp820-80 Stopper Chrome Pop-Up Fits All (PP820X80)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-2-304)
- SLOAN 3.5 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3780103)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (722599)
- ALFA LAVAL Valve Disc Check 2" Clamp Ends Epdm 316L Ss (LKC-2-GC-2-POL-T316)
- ALFA LAVAL Service Kit 7000 Stop/Shut-Off 3" Epdm (9611926505)
- ALFA LAVAL Seal Ring EPDM 3" LKB (9611414060)
- ALFA LAVAL Service Kit 2.5" Stop Tr, Epdm U7000 (9611926563)
- ALFA LAVAL Service Kit Actuator 361/262 (752039)
- ALFA LAVAL Gasket Body 3.5" Buna (17-62-3.5-U)
- ERIE Vt2222 1/2" Npt. 2-Way Valve (VT2222)
- Alfa Laval Valves