Shop All Valve Parts
Alfa Laval
Seal Ring Silicone 1.5" LKB
Mfr # 9611411740
Zoro # G6471788
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Color Grey
- Size 1.5"
- Body Material Silicone
Product Information
- Brand Alfa Laval
- MFR # 9611411740
- Zoro # G6471788
- Country of Origin Denmark
- Category Valve Parts
Dimensions
Size | 1.5" |
Details
Item | Butterfly Valve Seal |
Application | Valves |
Color | Grey |
Body Material | Silicone |
Description
Seal Ring Silicone 1.5" LKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 90 deg PVC Dwv Street Elbow 6 in. (4269825)
- ZORO SELECT 1" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF20)
- CHARLOTTE PIPE AND FOUNDRY 4 DWV SCH 40 Coupling (PVC 00100 1400HA)
- ALFA LAVAL Ball For Check Valve 2.5" Viton (45BY-2.5-02-SFY)
- ALFA LAVAL Bushing Lower 1" & Upper/Lower 2" LKB (9611411810)
- ALFA LAVAL Service Kit Actuator U7000 (9611926500)
- ALFA LAVAL Felt Seal Actuator (17-101)
- ALFA LAVAL Seal Ring HNBR 2.5" LKB (9611414114)
- ALFA LAVAL Gasket Body 2" Buna (17-62-2-U)
- FISHER REPAIR KIT VALVE PARTS AND ACCESSORY (R478X000042)
- Alfa Laval Valve Parts