Shop All Valve Parts
Alfa Laval
Seal Ring EPDM 2.5" LKB
Mfr # 9611414110
Zoro # G6471018
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5"
- Application Valves
- Body Material EPDM
Product Information
- Brand Alfa Laval
- MFR # 9611414110
- Zoro # G6471018
- Country of Origin Denmark
- Category Valve Parts
Dimensions
Size | 2.5" |
Details
Item | Butterfly Valve Seal |
Application | Valves |
Body Material | EPDM |
Description
Seal Ring EPDM 2.5" LKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Angle (LFPP6VME6)
- CASH ACME VALV WASH MACH 1/2"" CXC (17087-0000)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9613-10, EV9692-61 (SGF-96-39 VOC-L-B)
- SUPERIOR TOOL Tub Drain Wrench (06020)
- ALFA LAVAL Bushing Lower 1" & Upper/Lower 2" LKB (9611411810)
- ALFA LAVAL Bushing Upper 4" LKB (9611412050)
- ALFA LAVAL Seal Ring Silicone 3" LKB (9611411980)
- ALFA LAVAL Seal Ring Silicone 2.5" LKB (9611411900)
- ALFA LAVAL Seal Ring HNBR 1" LKB (9611414134)
- ALFA LAVAL Seal Ring Silicone 1" LKB (9611413720)
- DEARBORN BRASS Slip Ell, 45 Degree 1-1/2" (8478)
- Alfa Laval Valves