Shop All Valve Parts
Alfa Laval
Seal Ring EPDM 1.5" LKB
Mfr # 9611414090
Zoro # G6470783
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5"
- Application Valves
- Body Material EPDM
Product Information
- Brand Alfa Laval
- MFR # 9611414090
- Zoro # G6470783
- Country of Origin Denmark
- Category Valve Parts
Dimensions
Size | 1.5" |
Details
Item | Butterfly Valve Seal |
Application | Valves |
Body Material | EPDM |
Description
Seal Ring EPDM 1.5" LKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER MALE CONNECTOR (F8UPMTB6-M22)
- PARKER 3/8" MNPT x 3-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-35)
- APOLLO BY TMG 3/4 in. x 3/4 in. CPVC CTS Slip Stainless Steel FPT Adapter (CPVCFA34)
- APOLLO PEX 1/2 in. x 500 ft. White PEX Pipe (APPW50012)
- ALFA LAVAL Service Kit 2" Changeover/Divert Epdm U7000 (9611926581)
- ALFA LAVAL Seat TR Snap-on 2.5" PTFE (20-514C-2.5)
- ALFA LAVAL Service Kit 2.5" Stop Tr, Epdm U7000 (9611926563)
- ALFA LAVAL Service Kit 2" Pfa Lkb (9611923184)
- ALFA LAVAL Stem/Plug Low Profile 1.5" Buna 300 Series (19LP-571-1.5-U-316L)
- ALFA LAVAL Gasket Body 2" Buna (17-62-2-U)
- ALFA LAVAL Ball For Check Valve 2.5" Viton (45BY-2.5-02-SFY)
- Alfa Laval Valves