Shop All Butterfly Valves
Alfa Laval
Sanitary Butterfly Valve 4"Tri Clamp EPDM 316L SS No Handle
Mfr # LKB51A-4-E-316L-NH
Zoro # G5644582
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4"
- Body Material EPDM
- Application Valves
Product Information
- Brand Alfa Laval
- MFR # LKB51A-4-E-316L-NH
- Zoro # G5644582
- Country of Origin Denmark
- Category Butterfly Valves
Dimensions
Tube Size | 4" |
Details
Item | Butterfly Valve No Handle |
Body Material | EPDM |
Application | Valves |
Description
Sanitary Butterfly Valve 4"Tri Clamp EPDM 316L SS No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Vacuum Breaker, 1/4 In., FNPT, 125 psi (38LF10101)
- AMIAD Filter Screen, Yellow, 1-1/4" Diameter (700101-000299)
- LEGEND VALVE 1" T-4214NL BRASS METER CPLG (313-125NL)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1 in Pipe Size (439168)
- ALFA LAVAL Sanitary Butterfly Valve 2.5" Tri Clamp EPDM 316L SS No Handle (LKB51A-2.5-E-316L-NH)
- ALFA LAVAL Service Kit LKB Butterfly Valve 4 Viton (9611923045)
- ALFA LAVAL Sanitary Butterfly Valve 2" Tri Clamp EPDM 316L SS No Handle (LKB51A-2-E-316L-NH)
- ALFA LAVAL Sanitary Butterfly Valve 2"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2-E-316L-MP)
- ALFA LAVAL Service Kit LKB Butterfly Valve 1 EPDM (9611923028)
- ALFA LAVAL Sanitary Butterfly Valve 3" Tri Clamp EPDM 316L SS No Handle (LKB51A-3-E-316L-NH)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- Alfa Laval Butterfly Valves