Shop All Butterfly Valves
Alfa Laval
Sanitary Butterfly Valve 3" Tri Clamp EPDM 316L SS No Handle
Mfr # LKB51A-3-E-316L-NH
Zoro # G5644503
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3"
- Body Material EPDM
- Application Valves
Product Information
- Brand Alfa Laval
- MFR # LKB51A-3-E-316L-NH
- Zoro # G5644503
- Country of Origin Denmark
- Category Butterfly Valves
Dimensions
Tube Size | 3" |
Details
Item | Butterfly Valve No Handle |
Body Material | EPDM |
Application | Valves |
Description
Sanitary Butterfly Valve 3" Tri Clamp EPDM 316L SS No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 6Oz Gld Mirror Spray (286477)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693673)
- FISHER V150/V200/V300 Repair Kit Valve Parts And Accessory (RV150XHDC32)
- ZURN Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-CP4)
- ALFA LAVAL Sanitary Butterfly Valve 3"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-3-E-316L-MP)
- ALFA LAVAL Service Kit LKB Butterfly Valve 3 Viton (9611923044)
- ALFA LAVAL Sanitary Butterfly Valve 4"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-4-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 1.5" Tri Clamp EPDM 316L SS No Handle (LKB51A-1.5-E-316L-NH)
- ALFA LAVAL Sanitary Butterfly Valve 1.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-1.5-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 2"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2-E-316L-MP)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-100 1 1/2)
- Alfa Laval Valves