Shop All Butterfly Valves
Alfa Laval
Sanitary Butterfly Valve 1" Tri-Clamp EPDM 316L SS Manual No Handle
Mfr # LKB51A-1-E-316L-NH
Zoro # G5644476
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1"
- Body Material EPDM
- Application Valves
Product Information
- Brand Alfa Laval
- MFR # LKB51A-1-E-316L-NH
- Zoro # G5644476
- Country of Origin Denmark
- Category Butterfly Valves
Dimensions
Tube Size | 1" |
Details
Item | Butterfly Valve No Handle |
Body Material | EPDM |
Application | Valves |
Description
Sanitary Butterfly Valve 1" Tri-Clamp EPDM 316L SS Manual No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Concealed Ledge Kitchen Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1172-ELS17-E0.5)
- ROHL And Quartile 13/16" Extension Kit Only (ZA10055004)
- PFISTER Pfister Flange W/Label Cpl Cr (960-035A)
- TOTO 8" Mount, Clayton, 8 Ctr Self Rim Lav Cotton, Cotton (LT781.8#01)
- ALFA LAVAL Sanitary Butterfly Valve 2.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2.5-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 2"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 1.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-1.5-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 2" Tri Clamp EPDM 316L SS No Handle (LKB51A-2-E-316L-NH)
- ALFA LAVAL Sanitary Butterfly Valve 3" Tri Clamp EPDM 316L SS No Handle (LKB51A-3-E-316L-NH)
- ALFA LAVAL Sanitary Butterfly Valve 6"Tri Clamp EPDM 316L SS 4-Pos Handle (LKB51A-6-E-316L-B4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- Alfa Laval Valves