Shop All Valve Parts
Alfa Laval
O-Ring Body Buna 3" 200 Series
Mfr # 17-109-USF
Zoro # G6470984
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 3"
- Body Material Buna
Product Information
- Brand Alfa Laval
- MFR # 17-109-USF
- Zoro # G6470984
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 3" |
Details
Item | Valve Body O-Ring |
Application | Valves |
Body Material | Buna |
Description
O-Ring Body Buna 3" 200 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Vacuum Brkr Insrt, Rubber, Coyne/Delaney (427A)
- HONEYWELL Umv500-Lf Undersink Thermostatic (UMV500-LF)
- JONES STEPHENS 4 in. PVC Long Turn Tee Wye (PFY540L)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 ABS DWV2""HXSPIG (ABS003230800)
- ALFA LAVAL Stem Valve 3" Buna 200 Series (19-1024-3-316L)
- ALFA LAVAL Gasket Body 2.5" Buna 700 Series (17-325-2.5-U)
- ALFA LAVAL Service Kit 2" Stop EPDM U7000 (9611926503)
- ALFA LAVAL Service Kit 3/4" Stop Epdm Sssv (9611926330)
- ALFA LAVAL Handle Multi-Pos (MP) 3" LKB51 (9612592802)
- ALFA LAVAL Ball Y-Body Check 2" FKM (45BY-2-02-SFY)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- Alfa Laval Valve Parts