Shop All Heat Exchangers
Alfa Laval
M10-M NBR-B Channel plate gasket
Mfr # M10-M
Zoro # G802753286
product price: $80.35
/ea
Sold in multiples of 10 for $803.50
Free Shipping & Returns
$803.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Weight (Lbs.) 0.214
- Color 2Blue
- Gasket Profile Peak
- Plate Type M10-M
Product Information
- Brand Alfa Laval
- MFR # M10-M
- Zoro # G802753286
- Country of Origin United Kingdom
- Category Heat Exchangers
Details
Type | Gasket |
Weight (Lbs.) | 0.214 |
Color | 2Blue |
Gasket Profile | Peak |
Plate Type | M10-M |
Gasket Material | NBRB |
Gasket Attachment | Clip-on |
Remarks | Remember to also buy your end plate gasket. |
Description
A channel plate gasket is assembled on the channel plate. It directs the media on the plate from the inlet to the outlet, making it flow over the plate safely to ensure heat transfer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Liquid Level Gasket (028-04836-000)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 12 x 18 (L-700-BFDKB-12x18)
- DAYTON Filter Bag 15.5 cu. ft. (HV2128000G)
- TRUE Drawer Roller, True Drawered Units (921847)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 54 Plates -Domestic Heating 1,300k BTU (CB110-54H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 1 Thread Port (AlfaNova 52-20H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, Welded Ports (AlfaNova HP 76-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 60 Plates -Domestic Heating 580k BTU (CB60-60H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 17 Plates -Domestic Heating 170k BTU (CBH16-17H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, Solder Port 118 (AlfaNova 52-20H-X)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0076 Gal/Chnl (BP400-20-LCA)
- Alfa Laval Heat Exchangers