Shop All Heat Exchangers
Alfa Laval
Gasketed Plate Heat Exchanger, 40 Plate, 3,920K BTU
Mfr # T6-PFG-40
Zoro # G402753549
product price: $4,497.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,497.99
Free 30-Day Returns
Key Features
- Type Gasketed Plate Heat Exchanger
- Max. BtuH (Oil to Water Application) 460000
- Pressure 150
- Temp. (F) *-20 to 410
- Connection 150# 2" Studded Port with Stainless Steel Liners
Product Information
- Brand Alfa Laval
- MFR # T6-PFG-40
- Zoro # G402753549
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Width (In.) | 13.0" |
Height (In.) | 34.6" |
Length (In.) | 23.2" |
Details
Item | Heat Exchanger |
Type | Gasketed Plate Heat Exchanger |
Max. BtuH (Oil to Water Application) | 460000 |
Pressure | 150 |
Temp. (F) | *-20 to 410 |
Connection | 150# 2" Studded Port with Stainless Steel Liners |
Application | Hydraulic Oil Cooling General Heating General Cooling NON AHRI APPLICATIONS |
Features | Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: ¥ CurveFlowTM distribution area ¥ ClipGripTM gasket attachment ¥ Offset gasket groove ¥ OmegaPortTM noncircular port holes ¥ Leak chamber ¥ SteerLockTM plate alignment ¥ FlexFlowTM plate design ¥ Compact frame ¥ Fixed bolt head ¥ Key hole bolt opening ¥ Lifting lug ¥ Lining ¥ Lock washer ¥ Tightening bolt cover |
Standards | ASME Code Setion VIII Div. 1 |
Plates | 40 |
Remarks | Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: • CurveFlowTM distribution area • ClipGripTM gasket attachment • Offset gasket groove • OmegaPortTM noncircular port holes • Leak chamber • SteerLockTM plate alignment • FlexFlowTM plate design • Compact frame • Fixed bolt head • Key hole bolt opening • Lifting lug • Lining • Lock washer • Tightening bolt cover |
Gasket Material | NBRP ClipGripª |
Plate Thickness | 0.5 mm |
Weight (Lbs.) | 331 lbs |
Agency Compliance | ASME Code Setion VIII Div. 1 |
Description
Alfa Laval T6
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
• High energy efficiency – low operating cost
• Flexible configuration – heat transfer area can be modified
• Easy to install – compact design
• High serviceability – easy to open for inspection and
cleaning and easy to clean by CIP
• Access to Alfa Laval’s global service network
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
• High energy efficiency – low operating cost
• Flexible configuration – heat transfer area can be modified
• Easy to install – compact design
• High serviceability – easy to open for inspection and
cleaning and easy to clean by CIP
• Access to Alfa Laval’s global service network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 28" x 1", 4 Pack (FA14X28_4)
- WATTS Temp/Pressure Gauge, 0/200, Bottom Mount (0121665)
- GREENSEAM Round Snap Lock Pipe, 6 in Duct Dia, Galvanized Steel, 26 GA, 60" L (GR60SPBGP6GA26)
- MVP MASTER RAM SERIES 4" Back Draught Damper (4" BACK DAMPER)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Domestic Heating 300k BTU (CB60-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 25 Plates -Domestic Heating 240k BTU (CBH16-25H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Single Circuit Evaporator 15k BTU (ACH18-10H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 26 Plates - Subcooler - 96k BTU (ACH-70X-26M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 270k BTU (CBH110-34H)
- THRUSH Steam-Water Heat Exchanger, 1,132,000BtuH (TS08-060-222BS-SSCI-SX-CCC-11-55G2)
- Alfa Laval Heat Exchangers