Shop All Valve Parts
Alfa Laval
Disc 1.5" 316L SS LKB51
Mfr # 9611411691
Zoro # G6471142
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5"
- Application Valves
- Body Material Stainless Steel
Product Information
- Brand Alfa Laval
- MFR # 9611411691
- Zoro # G6471142
- Country of Origin Germany
- Category Valve Parts
Dimensions
Size | 1.5" |
Details
Item | Butterfly Valve Disc |
Application | Valves |
Body Material | Stainless Steel |
Description
Disc 1.5" 316L SS LKB51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331019000)
- KETCHAM 18" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (178)
- PLUMB PAK Pex Strght Vlv 1/2X1/4 (PP2889EZ)
- STREAMLINE Streamline REF-5/16 Soft Coil Tubing, 5/16 in OD, 50 ft L (D 05050)
- ALFA LAVAL Packing Block Vee Actuator (17-97)
- ALFA LAVAL Bushing Type 200 Actuators (40-4)
- ALFA LAVAL Service Kit 3" Stop Valve Tr/Epdm U7000 (9611926564)
- ALFA LAVAL Packing Block Vee Actuator (17-98)
- ALFA LAVAL Service Kit 3" Epdm Lkb (9611923032)
- ALFA LAVAL Seal Ring EPDM 4" LKB (9611414120)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 1-1/2", PVC (FV10150SA)
- Alfa Laval Valves