Shop All Valve Parts
Alfa Laval
Bushing Upper/Lower 3" LKB
Mfr # 9611411970
Zoro # G6470835
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"
- Application Valves
Product Information
- Brand Alfa Laval
- MFR # 9611411970
- Zoro # G6470835
- Country of Origin Denmark
- Category Valve Parts
Dimensions
Size | 3" |
Details
Item | Butterfly Valve Bushing |
Application | Valves |
Description
Bushing Upper/Lower 3" LKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 6" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-6-304)
- PLUMB PAK Toilet Bolt Caps Bn (PP835-30DBNL)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/4", PVC/EPDM, Socket x FPT (BFAS1012CES)
- FLUIDMASTER Fluidmaster 979765 Better Than Wax Wax-Free Toilet Bowl Gasket (979765)
- ALFA LAVAL Service Kit 7000 Stop/Shut-Off 3" Epdm (9611926505)
- ALFA LAVAL Packing Block Vee Actuator (17-98)
- ALFA LAVAL Disc 1.5" 316L SS LKB51 (9611411691)
- ALFA LAVAL Service Kit 2.5" Stop Tr, Epdm U7000 (9611926563)
- ALFA LAVAL Ball For Check Valve 2.5" Viton (45BY-2.5-02-SFY)
- ALFA LAVAL Seal Ring Silicone 3" LKB (9611411980)
- ACORN CONTROLS Stem Extension, Lead Free (7800-056-001)
- Alfa Laval Valves