Shop All Heat Exchangers
Alfa Laval
100 Stainless Steel Plate Heat Exchanger, AISI 316L, 90 Plates, Single Circuit, Welded Ports,
Mfr # AlfaNova HP 76-90H
Zoro # G108156262
product price: $13,498.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$13,498.99
Free 30-Day Returns
Key Features
- Type Stainless Steel Heat Exchanger
- Plates 90
- Height (In.) 24.3
- Weight (Lbs.) 137.8
- Connection Type (Hot, Cold) 2" Welded
Product Information
- Brand Alfa Laval
- MFR # AlfaNova HP 76-90H
- Zoro # G108156262
- Country of Origin Sweden
- Category Heat Exchangers
Dimensions
Height (In.) | 24.3 |
Width (In.) | 7.5 |
Length (In.) | 10.7 |
Details
Item | Heat Exchanger |
Type | Stainless Steel Heat Exchanger |
Plates | 90 |
Weight (Lbs.) | 137.8 |
Connection Type (Hot, Cold) | 2" Welded |
Description
Fusionbonded plate heat exchangers are made of 100 stainless steel and provide efficient heat transfer with a small footprint They are maintenance free and provide a long service lifetime They are suited in applications which put high demand on cleanliness, applications where aggressive medias such as ammonia are used or where copper and nickel contamination is not accepted Can handle very high temperatures or extremely high pressures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx3-1/4inW (767A-381)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, 304 Stainless Steel, 14 GA, 10 in W, 10" L, 4 in H (8010003650)
- MFM MFM 50036 Roofing Membrane, 33-1/2 ft L, 100 sq-ft Coverage Area, Aluminum/Polymer (50036)
- DAYTON 72" Electric Baseboard Heater, White, 1500W, 120V (3UG80)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 30 Plates - Subcooler - 48k BTU (ACH-30EQ-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 54 Plates -Domestic Heating 1,300k BTU (CB110-54H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 44 Plates -Domestic Heating 580k BTU (CB30-44H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 50 Plates - Subcooler - 84k BTU (ACH-30EQ-50H)
- ALFA LAVAL M10-B NBR-B Channel plate gasket (M10-B)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 25 Plates, 300 kBtu (T5-MFG-25M)
- Alfa Laval Heat Exchangers