Shop All Heat Exchangers
Alfa Laval
100 Stainless Steel Plate Heat Exchanger, AISI 316L, 50 Plates, Single Circuit, 2 Thread Port
Mfr # AlfaNova 76-50H
Zoro # G608156267
product price: $7,965.99
/ea
Free Shipping & Returns
$7,965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel Heat Exchanger
- Connection Type (Hot, Cold) 2" Threaded (External)
- Plates 50
- Weight (Lbs.) 84.7
- Length (In.) 6.04
Product Information
- Brand Alfa Laval
- MFR # AlfaNova 76-50H
- Zoro # G608156267
- Country of Origin Sweden
- Category Heat Exchangers
Dimensions
Length (In.) | 6.04 |
Height (In.) | 24.3 |
Width (In.) | 7.5 |
Details
Item | Heat Exchanger |
Type | Stainless Steel Heat Exchanger |
Connection Type (Hot, Cold) | 2" Threaded (External) |
Plates | 50 |
Weight (Lbs.) | 84.7 |
Description
Fusionbonded plate heat exchangers are made of 100 stainless steel and provide efficient heat transfer with a small footprint They are maintenance free and provide a long service lifetime They are suited in applications which put high demand on cleanliness, applications where aggressive medias such as ammonia are used or where copper and nickel contamination is not accepted Can handle very high temperatures or extremely high pressures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Super Turbo Three-Speed High-Performance Fan, Black (HT-900)
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC (Climate Pro D12)
- REVCOR Propeller, 20 In Dia, 26 Deg Pitch (605942-SGL)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 13 (11C878)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 150 Plates-Dual Circuit Evaporator 1,980k BTU (ACH502DQ-150AH-F)
- ALFA LAVAL M10-M NBR-P End plate II gasket (M10-M)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 13 Plates -Domestic Heating 130k BTU (CBH16-13H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 90 Plates - Subcooler - 312k BTU (ACH-70X-90M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 10 Plates - Subcooler - 12k BTU (ACH-30EQ-10H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 16 Plates-Domestic Heating 900k BTU (CB110-16L)
- Alfa Laval Heat Exchangers