Shop All Task Chairs
Alera
Wrigley 24/7 Hi Perf Mid-Back Multifunction Task Chair, Gray/Black
Mfr # HPT4241
Zoro # G7513347
original price:
$460.00
8% off
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material 100% Polyester
- Capacity Supports Up to 275 lb
- Height 22.44"
- Standards Meets or Exceeds ANSI/BIFMA Standards
Product Information
- Brand Alera
- MFR # HPT4241
- Zoro # G7513347
- UPC # 42167000011
- Country of Origin China
- Category Task Chairs
Dimensions
Height | 22.44" |
Width | 19.29" |
Overall Width | 27.75" |
Overall Height | 45.27" |
Depth | 27.75" |
Details
Color | Gray |
Material | 100% Polyester |
Capacity | Supports Up to 275 lb |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Features | Back Height Adjustment, Pneumatic Seat Height Adjustment, Posture Lock, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Office Chair Style | Task Chair |
Includes | Arms |
Application | General Office & Task; Specialty |
Weight | 70.54 lbs |
Style | Mid Back Task Chair |
Arm Type | Padded T-Bar |
Description
Alera® Wrigley Series 24/7 High Performance Mid-Back Multifunction Task Chair, Up to 275 lbs, Gray Seat/Back, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile Height Adjustable Sit to Stand, Black (STS300B)
- TRADEMARK FINE ART Carrie Schmitt 'Autumn Splendor' Canvas Art, 22x32 (ALI0777-C2232GG)
- TRADEMARK FINE ART Vanna Lam 'Blockade I' Canvas Art, 35x47 (WAG07378-C3547GG)
- COMFORT LINE PRODUCTS Comfort Products 60-101401 Computer Task Chair with Tractor Seat - White - 18 x 23.5 x 23.5 in. (60-101401)
- ALERA Big and Tall Chair, 17-1/2" to 21", Adjustable Arms, Black (CP210)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- ALERA Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Black Seat/Back, Silver Base (ALELT4249)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- SERTAPEDIC Big and Tall Chair, Brown (49416BRW)
- Alera Office Chairs