Shop All Wire Shelf Units
Alera
Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Silver
Mfr # ALESW504824SR
Zoro # G5109277
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Open
- Width 48"
- Depth 24"
- Height 72"
Product Information
- Brand Alera
- MFR # ALESW504824SR
- Zoro # G5109277
- UPC # 042167923327
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 72" |
Details
Item | Wire Shelving Unit,4-Shelf,48"x24"x72" |
Shelving Type | Starter |
Shelving Style | Open |
Material | Steel |
Number of Shelves | 4 |
Color | Silver |
Shelf Capacity | 1000 lb. |
Description
Wire Shelving Unit,4-Shelf,48 In.x24 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Heavy-Duty Storage Bin For E-Track (ETB)
- PARTNERS BRAND Jumbo Open Top Storage Bins, 18 in x 18 in x 10 in, PK25 (BINJ181810)
- DURABILT Storage Tote with Snap Lid, Black/Yellow, Polyethylene, 22 1/2 in L, 17 1/2 in W, 16 1/2 in H (6921GRBKYL.08)
- METRO Shelf Side/Back Ledge 4"H x 36"W, 2PK (L36N-4C)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504824BL)
- ALERA Wire Shelving Caster, Gray (ALESW590004)
- ALERA Residential Wire Shelving, Five-Shelf, 36w x 14d x 72h, Silver (ALESW853614SR)
- ALERA Alera SW504824BL Industrial Wire Shelving Starter Kit 4 Shelves 48w x 24d x 72h Black (SW504824BL)
- ALERA NSF Certified 4-Shelf Wire Shelving Kit, Casters & Liners, Black (ALESW604818BL)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Silver (4T601848SR)
- NEXEL Quick Adjust Wire Shelving, Chrome, 60x24x74 (24607AC)
- Alera Wire Shelf Units