Shop All Wire Shelf Units
Alera
Wire Shelving Unit, 18"D x 60"W x 72"H, 4 Shelves, Black Anthracite
Mfr # 4TIND6018BA
Zoro # G5109408
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 18"
- Height 72"
- Number of Shelves 4
- Color Black Anthracite
Product Information
- Brand Alera
- MFR # 4TIND6018BA
- Zoro # G5109408
- UPC # 042167923600
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Height | 72" |
Details
Item | Wire Shelving Unit,4-Shelf,60"x18"x72" |
Number of Shelves | 4 |
Color | Black Anthracite |
Description
Wire Shelving Unit,4-Shelf,60 In.x18 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 10 7/8 in W, 5 in H (DG92050RD)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3258-2A-PT)
- VESTIL Variable Height Pail Dumper, 125 lb. (LLW-PAILD-100)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Red, 10 3/4 in L (PB108-7 Red)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver, Depth: 18" (6TCOM1848SR)
- ALERA NSF Certified 4-Shelf Wire Shelving Kit, Casters & Liners, Black (ALESW604818BL)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504818BL)
- ALERA 5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite (ALESW654818BA)
- ALERA Alera SW59SL3618 Shelf Liners For Wire Shelving- 36w x 18d- Clear Plastic- 4/Pack (SW59SL3618)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504824BL)
- AZIMPORT AZImport KW005 Chrome Cabinet Storage Basket with Two Shelves (KW005)
- Alera Wire Shelving