Shop All General Purpose Metal Shelving
Alera
Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver
Mfr # SW654818SR
Zoro # G5086783
original price:
$277.99
10% off
new price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 18"
- Height 72"
- Overall Height 72"
- Overall Width 48"
Product Information
- Brand Alera
- MFR # SW654818SR
- Zoro # G5086783
- UPC # 042167550035
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Width | 48" |
Depth | 18" |
Height | 72" |
Overall Height | 72" |
Overall Width | 48" |
Overall Depth | 18" |
Details
Item | Shelving Units |
Material | Steel |
Number of Shelves | 5 |
Color | Silver |
Shelving Material | Steel |
No. of Shelves | 5 |
Shelf Capacity | 600 lbs |
Load Capacity | 3,000 lbs |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Description
Five-Shelf Wire Shelving Kit,48 W x 18 D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR 9 in. H X 20 in. W X 12 in. L White Stackable Shelf (6023-3121)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA6)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H (SNT190GY)
- ALERA 48 x 18 in. 5-Shelf Wire Shelving Kit with Casters & Shelf Liners (SW654818BA)
- ALERA Wire Shelving Kit, 36wx18dx72h, 5-Shelf (SW653618SR)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (5513-12HG)
- GLOBAL EQUIPMENT Single Depth Gravity Flow Carton Rack 4 LEVEL 96"W x 48"D x 84H" (184058)
- LORELL Narrow Steel Shelving 60" Height x 30" Width x 12" Depth (66964)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007X)
- ECONOCO Grid Shelf 12" x 24", Epoxy Chrome, 6PK (GWEC/2412)
- Alera General Purpose Metal Shelving