Shop All General Purpose Metal Shelving
Alera
Wire Shelving Kit, 36wx18dx72h, 5-Shelf
Mfr # SW653618SR
Zoro # G5087115
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 72"
- Overall Width 36"
- Overall Depth 18"
- Shelving Material Steel
- No. of Shelves 5
Product Information
- Brand Alera
- MFR # SW653618SR
- Zoro # G5087115
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72" |
Overall Width | 36" |
Overall Depth | 18" |
Depth | 18" |
Details
Item | Shelving Units |
Shelving Material | Steel |
No. of Shelves | 5 |
Shelf Capacity | 600 lbs |
Color | Silver |
Number of Shelves | 5 |
Material | Steel |
Load Capacity | 3,000 lbs |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Description
Wire Shelving Kit,36wX18dX72h,5-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- UNITEC GoJak Storage Rack Rack Only (UNIG567R)
- TRITON PRODUCTS Polypropylene Wall Storage, Blue, Bins/Rails, 26 pcs., 7.375 in. D x 3 in. H x 4.125 in. W, Blue (3-220BWS)
- KRUEGER Leak Gauge, Tank, 45", 2"NPT (K-2-45)
- ALERA 48 x 18 in. 5-Shelf Wire Shelving Kit with Casters & Shelf Liners (SW654818BA)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (SW654818SR)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-1236)
- QUEST MFG Single-Sided Vented Cantilever Shelf, 1U, Black, 19" x 10.5"D (ES0219-0110)
- BESTCARE Utility Shelf, SS, 8 in Overall W (WH1183)
- DURAMAX Industrial Metal and Wood Storage Shelving (68060)
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- Alera General Purpose Metal Shelving