Shop All Garment Racks
Alera
Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Silver
Mfr # ALEGR364818SR
Zoro # G4139771
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 75"
- Material Steel
- Width 48"
- Finish Silver
- Depth 18"
Product Information
- Brand Alera
- MFR # ALEGR364818SR
- Zoro # G4139771
- UPC # 42167923471
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 75" |
Width | 48" |
Depth | 18" |
Details
Material | Steel |
Finish | Silver |
Color | Silver |
Description
Alera® Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 16 in W, 7 1/4 in H, Yellow, 24 in L (SNX2416-7 Ylw)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, Clear, 23 7/8 in L (QUS964MOBCL)
- ALERA Wire Shelving Garment Rack, 30 Garments, 36w x 18d x 75h, Black (ALEGR363618BL)
- ALERA Wire Shelving Garment Rack, 30 Garments, 36w x 18d x 75h, Silver (ALEGR363618SR)
- ALERA Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Black (ALEGR364818BL)
- IRONWERKS DESIGNS 20" Black Pipe Clothes Rack (IDW-PipeWall)
- CSL Coat Rack, Zinc, 17 Inx14-3/4 Inx24In (TMK-24-1)
- SAFCO Costumer Coat Rack Tree, 4 Double Hooks (4163CR)
- R&B WIRE PRODUCTS Heavy Duty Rolling Steel Z-Rack, 60" of Hanging Space (735)
- Alera Garment Racks