Shop All Bookcases & Bookshelves
Alera
Valencia Credenza Shells, Mahogany
Mfr # ALEVA256624MY
Zoro # G4490206
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Alera® Valencia™ Series
- Depth 23.63"
- Height 29-1/2 in
- Width 65 in
- Material Woodgrain Laminate
Product Information
- Brand Alera
- MFR # ALEVA256624MY
- Zoro # G4490206
- UPC # 042167302764
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 23.63" |
Height | 29-1/2 in |
Width | 65 in |
Overall Height | 29.5" |
Overall Width | 65" |
Details
Item | Valencia(TM) Series Credenza Shell |
Series | Alera® Valencia™ Series |
Color | Mahogany |
Material | Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Shelf Thickness (In.) | 1" |
Surface Material | Woodgrain Laminate |
For Use With | Alera® Valencia™ Series File Pedestals, Open Storage Hutch, Desk Shells, Reversible Return/Bridge Shells and Center Drawer |
Edge Type | 3 mm Protective Edge Banding |
Description
Valencia(TM) Series Credenza Shell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Gray Fabric (XU-DG-60443-670-1-GY-GG)
- JAMESDAR Kurv Café Table 31.5" Medium Oak/White Base (JTAB200-MOWH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Shelves, 31"L, Work, Metal, Laminate, White, Grey (I 7100)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in x 3-3/4 in Stained Cherry Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00111)
- ALERA Bookcase, 29.5", 2 Shelf, Espresso (VA633032ES)
- ALERA Alera Valencia Bookcase, 3-Shelf, 31 3/4w x 14d x 39 3/8h, Mod Walnut (ALEVA634432WA)
- ALERA Alera Valencia Bookcase, 6-Shelf, 31 3/4w x 14d x 80 3/8h, Mod Walnut (ALEVA638232WA)
- ALERA Alera Valencia Series Square Corner Bookcase SevenShelf 3563w x 1181d x 8386h Cherry (ALEVA78436MC)
- ALERA Valencia Bookcase, 6 Shelf, Cherry (ALEVA638232MC)
- ALERA Valencia Credenza Shell, 29.5", Mahogany (ALEVA256024MY)
- HODEDAH Hodedah HID44 WHITE 54.3 x 15.5 x 23.4 in. 4-Shelf & 8-Door Bookcase Cabinet; White (HID44 WHITE)
- Alera Bookcases & Bookshelves