Shop All Bookcases & Bookshelves
Alera
Valencia Credenza Shell, 29.5", Mahogany
Mfr # ALEVA257224MY
Zoro # G4490258
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Alera® Valencia™ Series
- Depth 23.63"
- Height 29-1/2 in
- Width 70.88 in
- Material Woodgrain Laminate
Product Information
- Brand Alera
- MFR # ALEVA257224MY
- Zoro # G4490258
- UPC # 042167300173
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 23.63" |
Height | 29-1/2 in |
Width | 70.88 in |
Overall Height | 29.5" |
Overall Width | 70.88" |
Details
Item | Valencia(TM) Series Credenza Shell |
Series | Alera® Valencia™ Series |
Color | Mahogany |
Material | Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Shelf Thickness (In.) | 1" |
Surface Material | Woodgrain Laminate |
Edge Type | 3 mm Protective Edge Banding |
For Use With | Alera® Valencia™ Series File Pedestals, Open Storage Hutch, Desk Shells, Reversible Return/Bridge Shells and Center Drawer |
Description
Valencia(TM) Series Credenza Shell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO LIGHTHOUSE 16-1/2" Analog Wall Clock, Black, Shape: Round (67403302)
- PERFORMANCE TOOL Performance Tool 30 in. Bar Stool Swivel Seat (W85010)
- HON CHAIR, EXEC, SWIVEL, ARM, BK (BSXVL601VA10)
- TENNSCO Legal Size Starter Unit (1588PC)
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- ALERA Valencia Bookcase, 2 Shelf, 29.5", Cherry (ALEVA633032MC)
- ALERA Bookcase, 29.5", 2 Shelf, Espresso (VA633032ES)
- ALERA Bookcase, 80.25", 6 Shelf, Espresso (VA638232ES)
- ALERA Alera Valencia Series Square Corner Bookcase SevenShelf 3563w x 1181d x 8386h Cherry (ALEVA78436MC)
- ALERA Valencia Bookcase, 5 Shelf, 65", Mahogany (ALEVA636632MY)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7468)
- Alera Bookcases & Bookshelves