Shop All Bookcases & Bookshelves
Alera
Valencia Bookcase, 4 Shelf, 55", Mahogany
Mfr # ALEVA635632MY
Zoro # G4490556
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Alera® Valencia™ Series
- Number of Shelves 4
- Depth 14"
- Height 54.78 in
- Width 31-3/4 in
Product Information
- Brand Alera
- MFR # ALEVA635632MY
- Zoro # G4490556
- UPC # 042167302405
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 14" |
Height | 54.78 in |
Width | 31-3/4 in |
Overall Height | 54.78" |
Overall Width | 31.75" |
Details
Item | Valencia(TM) Series Bookcase |
Series | Alera® Valencia™ Series |
Number of Shelves | 4 |
Color | Mahogany |
Shelf Capacity | 150 lb |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Material | Woodgrain Laminate |
Load Capacity (Lb.) | 150 lbs. |
Shelf Thickness (In.) | 1" |
For Use With | Bookcases can be enclosed with Alera® Valencia™ Series Bookcase Door kit. |
Edge Type | 3 mm Protective Edge Banding |
Description
Valencia(TM) Series Bookcase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 217 Black Table Base (21730BW)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36w x 15d x 31.6h, Espresso (UN56979-CC)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- ABILITATIONS SqUoosh Chair, Blue (14767V27)
- ALERA Valencia Bookcase, 4 Shelf, 55", Cherry (ALEVA635632MC)
- ALERA Valencia Bookcase, 6 Shelf, Cherry (ALEVA638232MC)
- ALERA Bookcase, 80.25", 6 Shelf, Espresso (VA638232ES)
- ALERA Bookcase, 29.5", 2 Shelf, Espresso (VA633032ES)
- ALERA Valencia Bookcase, 2Shelf, 29.5", Mahogany (ALEVA633032MY)
- ALERA Valencia Bookcase, 5 Shelf, 65", Mahogany (ALEVA636632MY)
- LUMISOURCE Dakota Bookcase in Black Metal and Wood (OBC-DKTA BK+BN)
- Alera Bookcases & Bookshelves