Shop All Bookcases & Bookshelves
Alera
Valencia Bookcase, 3 Shelf, Mahogany
Mfr # ALEVA634432MY
Zoro # G4490608
original price:
$238.67
21% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Alera® Valencia™ Series
- Number of Shelves 3
- Depth 14"
- Height 39.38 in
- Width 31-3/4 in
Product Information
- Brand Alera
- MFR # ALEVA634432MY
- Zoro # G4490608
- UPC # 042167302382
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 14" |
Height | 39.38 in |
Width | 31-3/4 in |
Overall Width | 31.75" |
Overall Height | 39.38" |
Details
Item | Valencia(TM) Series Bookcase |
Series | Alera® Valencia™ Series |
Number of Shelves | 3 |
Color | Mahogany |
Shelf Capacity | 150 lb |
Material | Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Shelf Thickness (In.) | 1" |
Load Capacity (Lb.) | 150 lbs. |
Edge Type | 3 mm Protective Edge Banding |
For Use With | Bookcases can be enclosed with Alera® Valencia™ Series Bookcase Door kit. |
Description
Valencia(TM) Series Bookcase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 23 1/2-, Fixed (452R16)
- DEFLECTO Moderate Use Chair Mat, Low Pile Carpet, Flat, 45x53, Rectangle, Clear (CM13242)
- FLASH FURNITURE Fabric Stack Armchair, Black (XU-60154-BK-GG)
- OFFICESOURCE OS Big & Tall Collection Big and Tall Executive with Silver Heavy Duty Metal Base (993LBK)
- ALERA Valencia Bookcase, 3 Shelf, Cherry (ALEVA634432MC)
- ALERA Bookcase, 39.5", 3 Shelf, Espresso (VA634432ES)
- ALERA Alera Valencia Series Narrow Profile Bookcase SixShelf 1181w x 1181d x 7173h Medium Cherry (ALEVA67212MC)
- ALERA Alera Valencia Bookcase, 4-Shelf, 31 3/4w x 14d x 55h, Modern Walnut (ALEVA635632WA)
- ALERA Bookcase, 80.25", 6 Shelf, Espresso (VA638232ES)
- ALERA Bookcase, 65", 5 Shelf, Espresso (VA636632ES)
- HON Credenza, 10700, 2Drwr, Cgnc (HON10708LCO)
- Alera Bookcases & Bookshelves