Shop All Task Lighting
Alera
Traditional Banker's Lamp with USB, 10"w x 10"d x 15"h, Antique Brass
Mfr # ALELMP517AB
Zoro # G4581094
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Compact Fluorescent; LED
- Lamp Included Yes
- Color Antique Brass
- NEMA Plug Configuration 2 Prong
- Length 60"
Product Information
- Brand Alera
- MFR # ALELMP517AB
- Zoro # G4581094
- UPC # 42167200428
- Country of Origin China
- Category Task Lighting
Dimensions
Length | 60" |
Height | 15" |
Depth | 10" |
Width | 10" |
Details
Lamp Type | Compact Fluorescent; LED |
Lamp Included | Yes |
Color | Antique Brass |
NEMA Plug Configuration | 2 Prong |
Replacement Lamps | Satco S7218 |
Lamp Watts | 13W |
Switch | On/Off |
Switch Type | Pull-Cord |
Standards | ETL Certified |
Material | Glass |
Description
Alera® Traditional Banker's Lamp with USB, 10"w x 10"d x 15"h, Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for WESTINGHOUSE F18DTT/41/4P (F18DTT/41/4P WESTINGHOUSE)
- K-TOOL INTERNATIONAL Skinny Work Light W/Magnetic Swivel Assembly (KTIXD5040)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61030W)
- ILC Replacement for Xelogen Gy635-1235xh replacement light bulb lamp (GY635-1235XH XELOGEN)
- ALERA Task Lamp, 6"w x 7.5"d x 16"h, Black (ALELMP832B)
- ALERA Twin-Arm Task LED Lamp with USB Port, 11.88"w x 5.13"d x 18.5"h, Black (ALELED912B)
- ALERA Floor Lamp, 71"H, Plastic Shade, 11.25"w x 11.25"d x 71"h, Matte Black (ALELMPF72B)
- ALERA Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black (ALELED908B)
- ALERA Clamp-On, 3 Diopter LED Desktop Magnifier, 6.88"w x 16.63"d x 16.75"h (ALELEDM765B)
- ALERA LED Desk Lamp w/Base/Clamp, 5.13"w x 21.75"d x 21.75"h, Black (ALELED902B)
- LONGLINE Task Light, Spring Arm, 14 W, Black (20700-B-LED)
- Alera Task Lighting