Shop All Task Lighting
Alera
Traditional Banker's Lamp, 10"w x 13.38"d x 16"h, Antique Bronze
Mfr # ALELMP537BZ
Zoro # G4604039
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Compact Fluorescent; LED
- Lamp Included Yes
- Color Antique Bronze
- Width 10"
- Lamp Watts 13W
Product Information
- Brand Alera
- MFR # ALELMP537BZ
- Zoro # G4604039
- UPC # 42167200411
- Country of Origin China
- Category Task Lighting
Dimensions
Width | 10" |
Length | 60" |
Height | 16" |
Depth | 13.38" |
Details
Lamp Type | Compact Fluorescent; LED |
Lamp Included | Yes |
Color | Antique Bronze |
Lamp Watts | 13W |
Standards | ETL Certified |
Replacement Lamps | Satco S7218 |
Switch Type | Pull-Cord |
Material | Glass |
Switch | On/Off |
NEMA Plug Configuration | 2 Prong |
Description
Alera® Traditional Banker's Lamp, 10"w x 13.38"d x 16"h, Antique Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 60W, A19 Incandescent Light Bulb (60A/SPK)
- SATCO 3-Watt B11 LED - Frosted - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21818)
- WESTINGHOUSE Westinghouse 01011 Recessed Can Light Converter (175962)
- CURRENT GE LIGHTING 40W, G25 Incandescent Light Bulb (40G25)
- ALERA Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black (ALELED908B)
- ALERA Floor Lamp, 71"H, Plastic Shade, 11.25"w x 11.25"d x 71"h, Matte Black (ALELMPF72B)
- ALERA Clamp-On, 3 Diopter LED Desktop Magnifier, 6.88"w x 16.63"d x 16.75"h (ALELEDM765B)
- ALERA Architect Desk Lamp, Adjustable Arm, 6.75"w x 11.5"d x 22"h, Black (ALELMP603B)
- ALERA Twin-Arm Task LED Lamp with USB Port, 11.88"w x 5.13"d x 18.5"h, Black (ALELED912B)
- ALERA Task Lamp, 6"w x 7.5"d x 16"h, Black (ALELMP832B)
- STREAMLIGHT Indst Rechrg Lntrn, 1x18650, Coyote, 325lm (44956)
- Alera Task Lighting