Shop All Task Lighting
Alera
Task Lamp, 6"w x 7.5"d x 16"h, Black
Mfr # ALELMP832B
Zoro # G4594385
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Compact Fluorescent; LED
- Lamp Included Yes
- Color Black
- Switch Type Rotary
- Outside Dia. 6"
Product Information
- Brand Alera
- MFR # ALELMP832B
- Zoro # G4594385
- UPC # 42167200497
- Country of Origin China
- Category Task Lighting
Dimensions
Outside Dia. | 6" |
Height | 16" |
Depth | 7.5" |
Width | 6" |
Length | 60" |
Details
Lamp Type | Compact Fluorescent; LED |
Lamp Included | Yes |
Color | Black |
Switch Type | Rotary |
Replacement Lamps | GE 71804 |
NEMA Plug Configuration | 2 Prong |
Material | Metal |
Lamp Watts | 13W |
Standards | ETL Certified |
Switch | On/Off |
Description
Alera® Task Lamp, 6"w x 7.5"d x 16"h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ballast Electronic Circline Ballast 120v, Fc8t9 (22w) With Connectors (ELECTRONIC CIRCLINE BALLAST 120V, FC8T9 (22W) WIT)
- CELEBRATIONS Gold LED String Christmas Light Accessory (9922038)
- ASD LIGHTING Light, LED, Retrofit Kit, 7.5W, 4K (ASD-DL01D4-7.5W-40)
- ILC Replacement For STINGER DEJAY B24B (WW-Q2V9-5)
- ALERA Under Cabinet LED Strip Lamp, 24"w x 2"d x 2.88"h, Black (ALELEDUC24B)
- ALERA LED Desk Lamp w/Base/Clamp, 5.13"w x 21.75"d x 21.75"h, Black (ALELED902B)
- ALERA Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black (ALELED908B)
- ALERA Clamp-On, 3 Diopter LED Desktop Magnifier, 6.88"w x 16.63"d x 16.75"h (ALELEDM765B)
- ALERA Floor Lamp, 71"H, Plastic Shade, 11.25"w x 11.25"d x 71"h, Matte Black (ALELMPF72B)
- ALERA Twin-Arm Task LED Lamp with USB Port, 11.88"w x 5.13"d x 18.5"h, Black (ALELED912B)
- ENERGIZER Energizer Battery Operated LED Utility Touch Light (36521)
- Alera Task Lighting