Shop All Desk Chairs
Alera
Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black
Mfr # ALEET42ME10B
Zoro # G4489339
original price:
$231.99
5% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Closed Loop
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 17-3/4" to 21-1/4"
Product Information
- Brand Alera
- MFR # ALEET42ME10B
- Zoro # G4489339
- UPC # 042167381738
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17-3/4" to 21-1/4" |
Seat Width | 20.50" |
Seat Depth | 19.38" |
Back Height | 23.63" |
Overall Height | 40-3/8" |
Seat Height Max. | 21.25" |
Depth | 23.3" |
Seat Height Min. | 17.75" |
Height | 42" |
Back Width | 19" |
Width | 23.6" |
Description
Etros Series Mesh Mid-Back Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- VOLLRATH Screw Thumb (2014012)
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Navy Seat (ZFLROCK15)
- ALERA Alera EL4215 Elusion Series Mesh Mid-Back Multifunction Chair; Black Leather (EL4215)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS42B47)
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- ALERA Fabric, T-Bar, Black (HALE754)
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- FLASH FURNITURE Contemporary Chair, Metal, 18-1/2" to 22-1/4" Height, Fixed Arms, Orange (GO-2240-ORG-GG)
- Alera Desk Chairs