Shop All Desk Chairs
Alera
Task Chair, Leather, 18-1/8" to 21-3/4" Height, Padded Arms, Black
Mfr # ALEEL4215
Zoro # G5418758
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Padded Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 18-1/8" to 21-3/4"
Product Information
- Brand Alera
- MFR # ALEEL4215
- Zoro # G5418758
- UPC # 042167392307
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/8" to 21-3/4" |
Seat Width | 24" |
Seat Depth | 17-3/8" |
Back Height | 20-1/8" |
Seat Height Max. | 21-3/4" |
Overall Width | 25-5/8" |
Overall Depth | 27-5/8" |
Back Width | 20-1/8" |
Overall Height | 42-7/8" |
Seat Height Min. | 18-1/8" |
Seat-Depth | 17-3/8" |
Description
Desk Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- KASON Safeguard Strike, 3/4"to1-1/2"Offset (10058005002)
- PERFORMANCE TOOL 3Draw Mechanics Seat (W85025)
- LIPPERT KIT - WINDOW - THIN SHADE (806621)
- ALERA Alera® Multifunction Mesh Chair - Fabric - High Back - Black - Elusion Series (ALEEL41ME10B)
- ALERA Alera® Multifunction Mesh Chair - Fabric - Mid Back - Black - Elusion Series (ALEEL42ME10B)
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- ALERA Alera EL4215 Elusion Series Mesh Mid-Back Multifunction Chair; Black Leather (EL4215)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS42B47)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- FLASH FURNITURE Kelista Mid-Back Black Mesh Ergonomic Drafting Chair with LeatherSoft Seat, Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BK-LEA-GG)
- Alera Desk Chairs