Shop All Task Chairs
Alera
Task Chair, Black
Mfr # ALEHPS4201
Zoro # G5226984
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Color Black
- Color Black
- Material Fabric
- Adjustable Tilt
Product Information
- Brand Alera
- MFR # ALEHPS4201
- Zoro # G5226984
- UPC # 42167393472
- Country of Origin China
- Category Task Chairs
Dimensions
Height | 37.4"-43.7" |
Width | 27.95" |
Details
Office Chair Style | Task Chair |
Seat Color | Black |
Color | Black |
Material | Fabric |
Adjustable | Tilt |
Features | Back Height Adjustment, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Includes | Arms |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Style | Mid Back Task Chair |
Weight | 49.69 lbs |
Capacity | Supports Up to 275 lb |
Application | Executive & Management; General Office & Task |
Arm Type | Padded T-Bar |
Description
Alera® Wrigley Series High Performance Mid-Back Synchro-Tilt Task Chair, Supports up to 275 lbs., Black Seat/Back, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X48" Stainless Steel 201 Strap, PK5 (SPAFTA9211122N)
- FLASH FURNITURE Blue Plastic Stack Chair (5-RUT-EO1-BL-GG)
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Dove Gray, 72HX36W (BA40361872-05)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- ALERA Acrylic Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4811)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- ALERA Big and Tall Chair, 17-1/2" to 21", Adjustable Arms, Black (CP210)
- ALERA Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Gray Seat/Back, Silver Base (ALELT4219)
- ALERA Task Chair, Adjustable Arms (VT ARMED)
- TYGERCLAW Mid Back Leather Office Chair (TYFC2209)
- Alera Office Chairs