Shop All Task Chairs
Alera
Task Chair, Black
Mfr # ALEHPM4101
Zoro # G5229522
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Color Black
- Color Black
- Material Fabric
- Depth 27.75"
Product Information
- Brand Alera
- MFR # ALEHPM4101
- Zoro # G5229522
- UPC # 42167960506
- Country of Origin China
- Category Task Chairs
Dimensions
Depth | 27.75" |
Width | 27.95" |
Overall Width | 27.95" |
Overall Height | 49.8" |
Height | 43.11"-49.8" |
Details
Office Chair Style | Task Chair |
Seat Color | Black |
Color | Black |
Material | Fabric |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Features | Back Height Adjustment, Pneumatic Seat Height Adjustment, Posture Lock, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Includes | Arms |
Style | Task Chair |
Weight | 68.34 lbs |
Capacity | Supports Up to 275 lb |
Application | Executive & Management; General Office & Task |
Arm Type | T-Bar |
Description
Alera® Wrigley Series High Performance High-Back Multifunction Task Chair, Up to 275 lbs., Black Seat/Back, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- MOEN Shower Rod in Satin Stainless (58-5)
- FLASH FURNITURE Black Ladder Stool-Cherry Seat (2-XU-DG697BLAD-BAR-CHYW-GG)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Vinyl (493N79)
- ALERA Alera NR4139 Neratoli High-Back Swivel-Tilt Chair; Red Soft-Touch Leather; Chrome Frame (NR4139)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- ALERA Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Black Seat/Back, Silver Base (ALELT4249)
- ALERA Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Gray Seat/Back, Silver Base (ALELT4219)
- ALERA Acrylic Task Chair, 17-1/4" to 22-1/2", No Arms, Black (ALEVT48FA10B)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- CRAMER Polyurethane Task Chair, 23-1/4" to 33-1/4", No Arms, Blue (TRMH4-2RI-2)
- Alera Seating