Shop All Chair Mats
Alera
Stud Chair Mat, Carpet, Rect, 46"x60", Clear
Mfr # ALEMAT4660CFPR
Zoro # G3559101
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Flat Pile
- Color Clear
- Thickness 0.10"
- Green Certification or Other Recognition GREENGUARD Gold Certified
Product Information
- Brand Alera
- MFR # ALEMAT4660CFPR
- Zoro # G3559101
- UPC # 042167200886
- Country of Origin United States
- Category Chair Mats
Dimensions
Width | 46 in |
Length | 60 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Flat Pile |
Color | Clear |
Thickness | 0.10" |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Material | Vinyl |
Backing | Studded |
Mat Backing Material | Vinyl |
Description
Stud Chair Mat,Carpet,Rect,46 In.x60 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 4 3/8 x 1 3/4 Shaker Finial in Hard Maple (3005HM)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Teal (86484-T)
- EMBASSY L Shaped Desk, 76.2" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60892-79)
- LA CROSSE TECHNOLOGY Crv Mirror LED Alarm Clock, Temp, USB Port (602-249)
- ALERA Cleated Chair Mat, Carpet, 36x48, Clear (UNV56806)
- ALERA Moderate Use Studded Chair Mat for Low Pile Carpet, 45x53, W Lip, Clr (CM12233ALEPL)
- ALERA Studded Chair Mat, Carpet, 46"x60", Clear (UNV56808)
- ALERA Non-Stud Chair Mat, Hard, 36"x48", Clr (ALEMAT4660HFR)
- ALERA Stud Chair Mat, Carpet, 36"x48", Lip, Clear (ALEMAT3648CFPL)
- ES ROBBINS ES Robbins 122083 Anchormat Standard Beveled Edge Chairmat (122083)
- DEFLECTO Frequent Use Chair Mat, Medium Pile Carpet, 60 x 66, L-Shape, Clear (CM14002K)
- Alera Chair Mats