Shop All Desks
Alera
Straight Front Desk, 29-1/2" D, 47-1/4" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate
Mfr # ALEVA214830MC
Zoro # G4488961
original price:
$280.35
21% off
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Front Desk
- Overall Width 47-1/4"
- Overall Depth 29-1/2"
- Overall Height 29-1/2"
- Material Woodgrain Laminate
Product Information
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 29-1/2" |
Overall Height | 29-1/2" |
Width | 47-1/4" |
Details
Type | Straight Front Desk |
Item | Valencia(TM) Series Straight-Front Desk Shell |
Color | Medium Cherry |
Material | Woodgrain Laminate |
Color Top | Cherry |
Series | Valencia |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Base Material | Woodgrain Laminate |
For Use With | Alera Valencia Series Reversible Return/Bridge Shell and Credenza Shell |
Work Surface Material | Woodgrain Laminate |
Base Color | Medium Cherry |
Shape | Rectangular |
Edge Type | 3 mm Protective Edge Band |
Worksurface Thickness | 1" |
Description
Valencia(TM) Series Straight-Front Desk Shell
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- FLASH FURNITURE Rectangle Training Table, 18" X 60" X 29", Plastic Top, White (RB-1860-GG)
- SAFCO Lectern, Steel/Polycarbonate, Black (8912BL)
- ALERA Alera Bookcase with 4 Shelves - 31-3/4"W x 14"D x 55"H - Mahogany - Valencia Series (ALEVA635632MY)
- ALERA Straight Front Desk, 29-1/2" D, 47-1/4" W, 29-1/2" H, Mahogany, Woodgrain Laminate (ALEVA214830MY)
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- ALERA Writing Desk, 30 in H, Gray Top (ALEWSWD4824GB)
- ALERA Desk Shell, 41.38 in D, 71" W, 29.63" H, Modern Walnut, Textured Woodgrain Laminate (VA227236WA)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- OFFICESOURCE OS Laminate Collection Double 3/4 Pedestal Desk - 66" x 30" (DBLHDPL102MA)
- Alera Desks