Shop All Stacking Chairs
Alera
Stacking Guest Chair, Black, PK2
Mfr # ALEEK43ME10B
Zoro # G4489941
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Features Mesh Back, Heavy Duty, Durable
- Back Height 14.13"
- Seat Width 18.50"
- Height 19.09"
Product Information
- Brand Alera
- MFR # ALEEK43ME10B
- Zoro # G4489941
- UPC # 042167960186
- Country of Origin China
- Category Stacking Chairs
Dimensions
Back Height | 14.13" |
Seat Width | 18.50" |
Height | 19.09" |
Depth | 24.01" |
Seat Depth | 18.50" |
Back Width | 17.75" |
Width | 16.14" |
Overall Width | 20.86" |
Overall Height | 33.07" |
Description
Eikon Stacking Mesh Guest Chair, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Headrest (LLR60329)
- FLASH FURNITURE 12" Firm Hybrid Mattress-Queen Mattress in a Box (CL-FR231-12-Q-GG)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Oil Rubbed Bronze (KN71700V1)
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- ALERA Stacking Chairs, Black Fabric, PK4 (ALESC67FA10B)
- ALERA Alera Sorrento Series Ultra-Cushioned Stacking Guest Chair, Black, PK2 (ALEUT6816)
- ALERA Padded Steel Stack Chair Black, Vinyl, PK4 (ALESC68VY10B)
- ALERA Mesh Guest Stacking Chair, Blk (ALEEL4314)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Industrial Metal Chair, Distressed Bronze (MSC9DBRZ)
- OFFICESOURCE Stacked Seating Stackable Side Chair with Chrome Frame (3081BK)
- NATIONAL PUBLIC SEATING Stacking Chair 8800 Series, Plastic Navy Blue (88041104)
- Alera Stacking Chairs