Shop All Sofas & Love Seats
Alera
Sofa, 31-1/2" x 32", Upholstery Color: Black
Mfr # ALERL21LS10B
Zoro # G4488900
product price: $1,201.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,201.99
Free 30-Day Returns
Key Features
- Series Lounge
- Frame Material Wood
- Overall Depth 31-1/2"
- Shape Pyramid
- Number of Compartments 3
Product Information
- Brand Alera
- MFR # ALERL21LS10B
- Zoro # G4488900
- UPC # 042167385859
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 31-1/2" |
Overall Height | 32" |
Details
Series | Lounge |
Frame Material | Wood |
Shape | Pyramid |
Number of Compartments | 3 |
Item | Sofa |
Category Type | Sofa |
Upholstery Color | Black |
Description
Sofa,3-Cushion,77x31-1/2x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Barber Street Clean Shave Odor Masking Candle (70035)
- EVERRICH INDUSTRIES Everrich EVW-0004 13 in. Black Frame with Silent Movement Wall Clock (EVW-0004)
- REGAL COMFORT 79-Inch X 96-Inch Medium Weight Blanket, Fire Tiger (DB57132)
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- ALERA Loveseat, 31-1/2" x 32", Upholstery Color: Black (ALERL22LS10B)
- ALERA Alera® Armless Sectional Seating - 26-3/8" x 26-3/8" x 30-1/2" - Black - QUB Series (QB8116)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black (QB8116P)
- FLASH FURNITURE Sofa, 29" x 32-1/4", Upholstery Color: Gray (BT-827-3-GY-GG)
- BAXTON STUDIO Edana Modern Bohemian Natural Rattan Sofa With Cushion (217-12712-ZORO)
- DREAMSEAT Silver Sofa with Philadelphia Eagles Primary Logo (XZ7759001SOCDBK-PSNFL21025)
- AVE 6 Loveseat, Main Street, Seaweed, 29-1/2" x 32" (MST52-S22)
- Alera Sofas & Love Seats