Shop All File Holders
Alera
Single-Tier Rolling File Cart, Black
Mfr # ALEFW601424BL
Zoro # G4567057
original price:
$63.99
8% off
new price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 24"
- Height 21"
- Overall Width 24"
- Material Metal Wire; Tubular Metal
Product Information
- Brand Alera
- MFR # ALEFW601424BL
- Zoro # G4567057
- UPC # 042167924089
- Country of Origin China
- Category File Holders
Dimensions
Width | 24" |
Height | 21" |
Overall Width | 24" |
Depth | 14" |
Caster/Wheel Size | 2" |
Details
Item | Single-Tier Rolling File Cart,Black |
Color | Black |
Material | Metal Wire; Tubular Metal |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Number of Shelves | 1 |
Material Type | Metal |
Features | Caster/Wheel Indicator, Single-Tier File Cart—Side-to-side filing bin. |
Number of Wheels | 4 |
Number of Bins | 1 |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Shelf Type | Fixed |
Description
Rolling File Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 6" x 4" x 3", White, 50/Bundle (M643)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 12"W x 15-1/2"H, Kraft, 100/Pack (35270)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- CYNAMED Operating Scissors, S/S, Straight, 4.5", PK3 (CYZR-0547)
- ALERA Three Tier Wire Rolling Cart, 34x18x40" (ALESW543018BA)
- ALERA Three Tier Wire Rolling Cart, 28x16x39" (ALESW342416BA)
- PENDAFLEX Envelope, Poly Zip Env, Ast Pk (PFX85292)
- ZORO SELECT Desk Organizer, Letter, 8 Compartments, Blk (1AYE8)
- OFFICEMATE File Holder, Letter, (2) Horizontal (22236)
- ADVANTUS Literature File, Three Slots, Black (AVT-34091)
- SAFCO Open Top Mobile File, Steel, Shelf, 28"x14-3/4"x26", Black (SAF5373BL)
- Alera File Holders